Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 2 In Dial, 0 to 150F
Mfr # STC441
Zoro # G0125054
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Temp. Range (F) 0 Degrees to 150 Degrees
- Fits Pipe Size 1-5/8 to 2-3/8 in
Product Information
- Brand Dwyer Instruments
- MFR # STC441
- Zoro # G0125054
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Fits Pipe Size | 1-5/8 to 2-3/8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
For Pipe Diameter | 1 5/8 in to 2 3/8 in |
Dial Diameter | 2 in |
Details
Description
Clip Pipe Mount Dial Thermometer, 0 Degrees to 150 Degrees F, Clip, For Pipe Diameter 1 5/8 in to 2 3/8 in, Dial Diameter 2 in, Steel Housing with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Ptec Bench Top Ionizer, Self Cleaning (IN5500)
- DICKSON Circular Chart, 6 In, 0 to 500, 7 Day, Pk60 (C653)
- JOHNSON CONTROLS Air Gage 11/2In (G-2010-5)
- EXTECH LCR Meter (LCR200)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3601)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC161)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC141)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3401)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3241)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC351)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0467)
- Dwyer Instruments Dial Thermometers