Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, 20 to 180C

  • Zoro #: G0125151
  • Mfr #: STC462

$55.50

  • Temp. Range (C): 20 Degrees to 180 Degrees
  • Accuracy: +/-2%
  • Manufacturers Warranty Length: 1 yr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #STC462 Specifications

  • Zoro #: G0125151
  • Mfr #: STC462
Temp. Range (C): 20 Degrees to 180 Degrees Accuracy: +/-2%
Manufacturers Warranty Length: 1 yr. Sensing Element: Bimetal
Stem Material: Copper Dial Size: 2"
Window Material: Glass Case Material: Steel
Connection Location: Back Item: Clip Pipe Mount Dial Thermometer
Fits Pipe Size: 1-5/8 to 2-3/8" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (C) 20 Degrees to 180 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 1-5/8 to 2-3/8 In., Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #STC462