Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 3 In Dial, -58 to 302F
Mfr # DBTA3901
Zoro # G3249766
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DBTA3901
- Zoro # G3249766
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 9 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 1/4 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Display Size | 3 in dia |
Digit Height | 0.5 in |
Display Diameter | 3 in |
Description
Thread-Mounted Digital Thermometer, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C, Stem Length 9 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, 3 in dia Display with 3 1/2-Digit LCD - 1/2 in Digit Height, 300 Stainless Steel Housing with Acrylic Lens and Stainless Steel Stem, 3V Solar Cell (Minimum 35 lux), Digital, Solar-Powered Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Environmental Temperature Meter, -30 to 60°C / -22 to 140°F (PCE-HT 72)
- SCS Metal-In Static Shielding Bag, 2x3in (10023)
- ASHCROFT Transducer, Pressure (K17M0242C1 5000#)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ3)
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F (BTPM290101)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3181)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F (BTLS36051)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN336101)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC351)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN312101)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE9)
- Dwyer Instruments Dial Thermometers