KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bimetal Thermom, 5 In Dial, 20 to 240F

DWYER INSTRUMENTS| Zoro #: G1243216| Mfr #: GBTB560141

$61.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Length: 6"
Accuracy: +/-1%
Case: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1243216 Mfr #: GBTB560141
Stem Length: 6"Accuracy: +/-1%
Case: Hermetically SealedStem Dia.: 1/4"
Stem Material: Stainless SteelSensing Element: Bimetal
Connection Size: 1/2" NPTTemp. Range (F): 20 Degrees to 240 Degrees
Window Material: GlassItem: Glow In The Dark Dial Thermometer
Case Material: Stainless SteelDial Size: 5"
Manufacturers Warranty Length: 1 yr.Connection Location: Back
Country of Origin (subject to change): China

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 6 In., Temp. Range (F) 20 Degrees to 240 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews