Dwyer Instruments
Digital Panel Meter, Pressure
Mfr # DH-017
Zoro # G0017141
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Input Range 10 to 0 to 10 in WC
- Display Span 9999
- Display Digits Selectable
- Process Connection 1/8 in ID Tubing
Explore More Products
- DWYER INSTRUMENTS Digital Panel Meter, Pressure DH-008
- DWYER INSTRUMENTS Digital Panel Meter, Process DH-002
- DWYER INSTRUMENTS Digital Panel Meter, 420 Ma Grn Blk DPML-402
- DWYER INSTRUMENTS Digital Panel Meter, Pressure DH-015
- DWYER INSTRUMENTS Programmable Panel Meter, Pnl Mtr 35 In Dsply SPPM-35
- DWYER INSTRUMENTS Flow Meter 5-60 Gph Range Dwyer Mma-33 MMA-33
- DWYER INSTRUMENTS Digital Panel Meter, LCD Display DPMP-402
- DWYER INSTRUMENTS Temperature/process indicator, Deg C, PTC thermistor input, 24 VAC/DC TID-1420
- DWYER INSTRUMENTS LCD Digital panel meter, voltage powered 12 VDC/24 VDC, amber segments. DPMA-501
- SIMPSON ELECTRIC Dc Microammeter 04295
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX PAXT0000
- Dwyer Instruments Digital Panel Meters