Dwyer Instruments
Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black
Mfr # DPG-102
Zoro # G5165134
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Alkaline Batteries
- Range 15 psi
- Accuracy +/-0.25%
- Application OEM Applications, Process Industries, Replacement Gauge
Explore More Products
- DWYER INSTRUMENTS Pressure Gage, 0 to 200 psi, 1/4 in MNPT, Black DPG-106
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage SGY-D11042N
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Red DPG-002
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black DPGWB-11
- DWYER INSTRUMENTS Low Pressure Gauge, 8016204Kpa LPG4-D9122N
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray DM-1102
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage SGZ-D10122N-GF
- DWYER INSTRUMENTS Pressure SwitchGauge, Photohelic 101 Wc A3302
- DWYER INSTRUMENTS 4000B-1.5KPA CAPSUHELIC GAGE 4300B-30CM
- ASK 3-1/2In 3/8In 0-10Mpa Pressure Gauge OPG-AT-G3/8-100X10MPA
- PIC GAUGES Tridicator, 2-1/2", 0-75 psi, 70-320 deg F TRI-RC-254R3.63-D
- Dwyer Instruments Pressure Gauges