Air Duct Temperature Sensor, 4 inch probe, 10K Ohm Type II Thermistor, 8 foot plenum cable.

  • Mfr # TE-DFN-B0448-00
  • Zoro # G7609682
product price: 
$
16.95
/ea

Key Features

Sensor Type
Thermistor
Temp. Range (F)
-40 Degrees to 250 Degrees F
Temp. Range (C)
-40 Degrees to 150 Degrees
Probe Length
4 in
Primary Measuring Element
Thermistor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TE-DFN-B0448-00
Zoro #
G7609682
UPC #
-
Country of Origin
China
Item
Duct Temperature Probe
Sensor Type
Thermistor
Temp. Range (F)
-40 Degrees to 250 Degrees F
Temp. Range (C)
-40 Degrees to 150 Degrees
Primary Measuring Element
Thermistor
Probe Temp. Measuring Element
10K Ohm Thermistor
Probe Connector
Bare Wire
Probe Connection Type
Bare Wire
Probe Contact Material
304 Stainless Steel
Accuracy
+/-0.28 Degrees F/0.15 Degrees C @ 32 Degrees F/0 Degrees C, +/-0.4 Degrees F/0.22 Degrees C @ 77 Degrees F/25 Degrees C
Use
Air and Gases
Temperature Measuring Element
10K Ohm Type 2 Thermistor
Process Connection
Flange, Probe Only
Probe Material
304 Stainless Steel
Probe Bend
Straight
For Solids
No
Process Mounting
Surface Mount
For Application
AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing
For Liquids and Gels
Yes
Minimum Temperature F
-40 Degrees F
Probe Sheath Material
304 Stainless Steel
Temperature Range
-40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
For Surfaces
No
Minimum Temperature C
-40 Degrees C
For Gases
Yes
For Air
Yes
Connector Type
Bare Wire
Maximum Temperature F
302 Degrees F
Fitting Type
Compression
Includes Signal Converter
No
Head Material
304 Stainless Steel
Thermistor Type
2-Wire
Resistance
10,000 ohm
Maximum Temperature C
150 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
302 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
150 Degrees C
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
302 Degrees F
Maximum Temperature °C
150 Degrees C
Maximum Temperature (°F)
302 Degrees F
Maximum Temperature (°C)
150 Degrees C
Number of Wires
2-Wire
Process Mounting Connection
Duct
For Media Type
Air, Gases, Liquids and Gels

Dimensions

Probe Length
4 in
Probe Wire Length
8 ft
Wire Length
8 ft.
Probe Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Probe Size
1/4 in x 4 in
Probe Diameter
0.25 in
Cable Length
8 ft
Manufacturer Warranty Length
1 yr

Description

Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 8 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C

Ratings & reviews