This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V6EPB-B-S-LF
- Zoro #
- G0559067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Duct Size (In.)
- 1/2 in
- Connection Size (In.)
- 1/2 FNPT
Details
- Item
- Liquid Flow Switch
- Type
- Piston
- Voltage
- 125/250V AC
- Wetted Materials
- 301 Stainless Steel, 302 Stainless Steel, 304 Stainless Steel, Brass, Buna-N, Ceramic
- Phase
- 1
- Min. Ambient Temp. (F)
- -4 Degrees
- Min. Fluid Temp. (F)
- -4 Degrees F
- For Use With
- Liquids or Gases
- Max. Fluid Temp. (F)
- 220 Degrees F
- Contact Rating
- 5A at 125/250V AC
- Flow Rate
- 1.5 gpm
- Max. Ambient Temp. (F)
- 167 Degrees F
- Switch Type
- SPDT
- Application
- Coolant Loops, Other
- Max. Pressure (PSI)
- 1,000 psi
- Compliance
- CSA, UL
- Body Material
- Brass
- Material of Construction
- Brass
- Hz
- 50/60
Description
Liquid Flow Switch, Phase 1, Switch Type SPDT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.