Bi-metal, hot water thermometer with brass separable well, range 30-250 Degrees F (0-120 Degrees C)
- Mfr # HWT250
- Zoro # G3291465
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/2 in
Thread Gender
Male
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWT250
- Zoro #
- G3291465
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2 in
Details
- Item
- Hot Water Thermometer
- Thread Gender
- Male
- Thread Type
- NPT
Description
Hot Water Thermometer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.