Mini-size flow switch, stainless steel upper and lower body, 1-1/4" NPT, stainless steel tee.

  • Mfr # V6EPS-S-S-4-S
  • Zoro # G0507657
product price: 
$
912.99
/ea
Free Shipping & Returns

Key Features

Type
Piston
Housing Material
Stainless Steel
For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
1 1/4 in
Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V6EPS-S-S-4-S
Zoro #
G0507657
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
1 1/4 in
Connection Size (In.)
1-1/4 FNPT
Max. Duct Size (In.)
1 1/4 in
Overall Length
3.6 in
Overall Height
4.8 in
Overall Width
3.6 in
Wire Rope Length
3.6 in
Length
3.6 in

Details

Item
Liquid Flow Switch
Type
Piston
Housing Material
Stainless Steel
Connection Type
NPT
Voltage
125V AC, 250V AC
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Ceramic
Max. Fluid Temp. (F)
220 Degrees F
Phase
Single
Min. Ambient Temp. (F)
-4 Degrees
Max. Ambient Temp. (F)
167 Degrees F
For Use With
Liquids or Gases
Standards
ATEX, CE Certified, CSA Certified, IECEx, KTL, UL Listed
Flow Rate
4 gpm
Application
Coolant Loops, Other
Contact Rating
5A at 125/250V AC
Max. Pressure (PSI)
2,000 psi
Body Material
Stainless Steel
Hz
50/60
Compliance
CSA, UL
Switch Type
SPDT
Min. Fluid Temp. (F)
-4 Degrees F
Material of Construction
Stainless Steel
Flow Switch Type
Paddle
Switch Enclosure
NEMA 4
Contact Rating (DC)
43 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models)
Media Temperature - Maximum
220 Degrees F
Frequency
50 Hz, 60 Hz
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Contact Rating (AC)
5 A @ 125/250V
Set Point Configuration
Adjustable
Media Temperature - Minimum
-4 Degrees F
Wetted Material
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Brass, Cast Iron, Ceramic, Steel
Switch Position
Normally Closed, Normally Open
Ambient Temperature - Minimum
-4 Degrees F
Ambient Temperature - Maximum
167 Degrees F

Description

Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/4 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 43 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews