Dwyer Instruments
Manometer Kit, Digital, 100 psi
- Zoro #: G0060116
- Mfr #: 477AV-7
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Handheld Digital Manometer
- Storage Temp. Range: -4 Degrees to 176 Degrees F
- Pressure Range: 0 to 100 psi
- Data Storage: Yes
- Alarm: No
- Accuracy: +/-0.5%FS
- Standards and Approvals: CE
- Battery Type: 9V
$365.40
Ships from United States
Subtotal: $365.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer Instruments #477AV-7 Specifications
- Zoro #: G0060116
- Mfr #: 477AV-7
- UPC #: 094700900197
- Item: Handheld Digital Manometer
- Storage Temp. Range: -4 Degrees to 176 Degrees F
- Pressure Range: 0 to 100 psi
- Data Storage: Yes
- Alarm: No
- Accuracy: +/-0.5%FS
- Standards and Approvals: CE
- Battery Type: 9V
- Operating Temp. Range: 0 Degrees to 140 Degrees F
- Connection Type: (2) Compression Fitting
- Type: Digital
- Operating Range: 0 to 100 psi
- Display: 4 digit LCD
- Max. Pressure: 150 psig
- Manufacturers Warranty Length: 1 yr
- Includes: Battery, Wrist Strap
- Resolution: 0.1 psi
- Data Hold: Yes
- For Use With: Air, Compatible Gases
- Auto Power Off: Yes
- Manometer Type: Digital Manometer & Airflow Meter
- Low Battery Indicator: Yes
- (hidden) manometer builder: DWYER 477AV-7
- Storage Temperature Range: -4 Degrees to 176 Degrees F
- Batteries Included: Yes
- Number of Pressures Measured: Dual, Single
- (hidden) Smartphone Type: DWYER 477AV-7
- Batteries Required: Yes
- Pressure Units: psi
- Overall Width: 2.812 in
- Minimum Pressure: 0 psi
- Number of Connections: 2
- Maximum Operating Pressure: 150 psi
- Connection Size: 1/8 in, 1/4 in
- NIST Traceable Certificate: No
- Series: 477AV
- Weight: 10.2 oz
- Housing Height: 5.89 in
- Process Connection Type: Compression
- Minimum Operating Temperature: 0 Degrees F
- Maximum Pressure: 100 psi
- Min/Max Capture: Yes
- Air Volume Units: cfm, cu m/hr, cu m/sec
- Includes Batteries: Yes
- For Tubing Diameter: 1/8 in
- Housing Length: 2.812 in
- Process Connection Size: 1/8 in, 1/4 in
- Standards: CE
- Connections: 1/4 in Compression, 1/8 in Compression
- (hidden) Connections: 1/4 in Compression, 1/8 in Compression
- Type of Pressure: Differential, Negative, Positive
- Overall Length: 0.906 in
- Housing Material: Aluminum
- Operating Pressure Range: 0 to 100 psi
- Pressure Resolution: 0.1 psi
- Digital Display Features: 4 Digit LED
- Zero Button: Yes
- Air Velocity Range: 210,700 fpm
- (hidden) accuracy builder: +/-0.5% 477AV-7
- Maximum Operating Temperature: 140 Degrees F
- Air Velocity Units: fpm, fps, k/h, knot, m/h, mps, mph
- Overall Height: 6.5 in
- Pressure Accuracy: +/-0.5%
- Application: Air; Compatible Gases
- Maximum Air Velocity: 210,700 fpm
- Country of Origin (subject to change): United States
Description
Handheld Digital Manometer, Maximum Pressure 100 psi, Minimum Pressure 0 psi, Pressure Accuracy +/-0.5 Percent, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Compression, Includes Batteries Yes, Digital Display Features 4 Digit LED, NIST Traceable Certificate No, Series 477AV, Maximum Air Velocity 210,700 fpm, Pressure Units psi, Air Velocity Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Reviews of Dwyer Instruments #477AV-7
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER INSTRUMENTS Manometer Kit, Digital, 20.00 psi 477AV-5
- DWYER INSTRUMENTS Manometer Kit, Digital, 150 psi 477AV-8
- DWYER INSTRUMENTS Air Velocity Meter, 260 to 1200 fpm 460
- DWYER INSTRUMENTS Air Velocity Transmitter 641-6
- DWYER INSTRUMENTS Air Velocity Transmitter, 0 To 15,000 FPM 641RM-12
- DWYER INSTRUMENTS Anemometer, 25 to 400 fpm 480
- DWYER INSTRUMENTS Room Pressure Monitor 05 In Wc RSM-4-B
- DWYER INSTRUMENTS Air Velocity Meter, Range 0-2 102-AV
- DWYER INSTRUMENTS Air Velocity Kit Telescoping, 10.00InWC 475-0T-FM-AV
- PCE INSTRUMENTS Thermal Anemometer, with telescopic sensor, 32 to 122°F PCE-009
- PCE INSTRUMENTS Mulitfunction Aneometer, with Flow Hoods PCE-VA 20-SET
- Dwyer Instruments Air Velocity Meters and Anemometers