Dwyer Instruments

Manometer Kit, Digital, 150 psi

Dwyer Instruments Manometer Kit, Digital, 150 psi 477AV-8
Hover or click to zoom Tap to zoom
$314.66
  • Item: Handheld Digital Manometer
  • Connection Type: (2) Compression Fitting
  • Data Storage: Yes
  • Type: Digital
  • Accuracy: +/-0.5%FS
  • Max. Pressure: 200 psig
  • Includes: Battery, Wrist Strap
  • Standards and Approvals: CE
See full product details
This item ships free.

Total: $314.66

Dwyer Instruments #477AV-8 Specifications

  • Item: Handheld Digital Manometer
  • Connection Type: (2) Compression Fitting
  • Data Storage: Yes
  • Type: Digital
  • Accuracy: +/-0.5%FS
  • Max. Pressure: 200 psig
  • Includes: Battery, Wrist Strap
  • Standards and Approvals: CE
  • Pressure Range: 0 to 150 psi
  • Operating Range: 0 to 150 psi
  • Display: 4 digit LCD
  • Storage Temp. Range: -4 Degrees to 176 Degrees F
  • Manufacturers Warranty Length: 1 yr
  • Operating Temp. Range: 0 Degrees to 140 Degrees F
  • Resolution: 0.1 psi
  • Alarm: No
  • Battery Type: 9V
  • For Use With: Air, Compatible Gases
  • Auto Power Off: Yes
  • Data Hold: Yes
  • Pressure Units: psi
  • Minimum Operating Temperature: 0 Degrees F
  • Housing Height: 5.89 in
  • Operating Pressure Range: 0 to 150 psi
  • (hidden) accuracy builder: +/-0.5% 477AV-8
  • Standards: CE
  • Application: Air; Compatible Gases
  • Min/Max Capture: Yes
  • Process Connection Size: 1/8 in, 1/4 in
  • (hidden) Smartphone Type: DWYER 477AV-8
  • Zero Button: Yes
  • Batteries Required: Yes
  • Digital Display Features: 4 Digit LED
  • Housing Material: Aluminum
  • NIST Traceable Certificate: No
  • Number of Pressures Measured: Dual, Single
  • Overall Width: 2.812 in
  • Pressure Accuracy: +/-0.5%
  • Batteries Included: Yes
  • Storage Temperature Range: -4 Degrees to 176 Degrees F
  • Low Battery Indicator: Yes
  • Pressure Resolution: 0.1 psi
  • Maximum Operating Pressure: 200 psi
  • Minimum Pressure: 0 psi
  • Includes Batteries: Yes
  • For Tubing Diameter: 1/8 in
  • (hidden) Connections: 1/4 in Compression, 1/8 in Compression
  • Process Connection Type: Compression
  • Overall Length: 0.906 in
  • Air Velocity Range: 258,000 fpm
  • Maximum Operating Temperature: 140 Degrees F
  • Connections: 1/4 in Compression, 1/8 in Compression
  • Connection Size: 1/8 in, 1/4 in
  • Number of Connections: 2
  • Manometer Type: Digital Manometer & Airflow Meter
  • Series: 477AV
  • Overall Height: 6.5 in
  • Air Volume Units: cfm, cu m/hr, cu m/sec
  • Weight: 10.2 oz
  • Type of Pressure: Differential, Negative, Positive
  • Maximum Pressure: 150 psi
  • (hidden) manometer builder: DWYER 477AV-8
  • Housing Length: 2.812 in
  • Maximum Air Velocity: 258,000 fpm
  • Air Velocity Units: fpm, fps, k/h, knot, m/h, mps, mph
  • Country of Origin (subject to change): United States

Description

Handheld Digital Manometer, Maximum Pressure 150 psi, Minimum Pressure 0 psi, Pressure Accuracy +/-0.5 Percent, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Compression, Includes Batteries Yes, Digital Display Features 4 Digit LED, NIST Traceable Certificate No, Series 477AV, Maximum Air Velocity 258,000 fpm, Pressure Units psi, Air Velocity Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F

Reviews of Dwyer Instruments #477AV-8