Pressure switch/gage, range 0-2.0" w.c./1000-5600 FPM. Note: Pitot tube required.

  • Mfr # A3002AV

  • Zoro # G0835134


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
A3000 Photohelic
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3002AV
Zoro #
G0835134
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Gauge Nominal Dial Size
3 3/4 in
Differential Gauge Connection Size
1/8 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Case Diameter
5 in
For Panel Cut-Out Size
4.812 in
Flange Diameter
5.5 in
Bolt Circle Diameter
5.125 in
Case Depth
2.5 in
For Panel Cutout Diameter
4.812 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
A3000 Photohelic
Process Connection Gender
Female
Application
Fume Exhaust Systems
Process Connection Location
Side
Housing Material
Die Cast Aluminum
Pressure Range
0 to 2 in wc
Sensor Type
Diaphragm
Differential Gauge Connection Type
FNPT
Gauge Primary Range Smallest Graduation
0.05
Gauge Connection Location
Side
Differential Pressure Range Value
0 to 2
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Pressure Range
0 to 2 in wc
Rated Total Pressure
-20 to 0 to 25 psi
Basic Gauge Case Material
Metal
Gauge Accuracy
+/-2%
Relay Type
(2) DPDT
Differential Pressure Range Units
in wc
Includes
Instructions
Gauge Operating Temp. Range
20 Degrees to 120 Degrees F
Standards
CE, CSA, UL
Scale Type
Pressure and Air Velocity
Velocity Range
1000 to 5600 fpm
Body Material
Die Cast Aluminum
Power Requirement
110 to 120V AC @ 50/60 Hz
Contact Rating
10A @ 120/240VAC, 10A @ 28VDC
Case Material
Plastic
Panel-Mountable
Yes
IP/NEMA Rating
Not Rated
Process Temperature Range
20 Degrees to 120 Degrees F
Lens Material
Polycarbonate
Hazardous Location Rating
Not Rated
Includes Calibration Certificate
No
Removable Bezel
Yes
Repeatability
+/-1%
Gauge Case Material
Plastic
Case Shape
Round
Mounting Orientation
Upright Only
Adjustable Set Points
Yes
Dial Color
White
Non-Sparking
No
Accuracy Details
+/-2% of FS at 70 Degrees F (21.1 Degrees C)
Compatible Process Media
Air, Non-Combustible and Compatible Gases
Pointer Color
Black
Air Velocity Range
1,000 to 5,600 fpm
Pressure Gauge Type
Differential Pressure Gauge with Switch
Includes Vent Plug
No
Number of Switches
2
Switch Electrical Requirements
10A @ 28V DC; 10A @ 120/240V AC
Blowout Safety Back
No
Switch Contact Type
DPDT
Includes Mounting Hardware
No
Process Media Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
20 Degrees F
Pressure Measurement - Maximum
2 in wc
Pressure Measurement - Minimum
0 in wc
Air Velocity Measurement - Maximum
5,600 fpm
Air Velocity Measurement - Minimum
1,000 fpm
Switch Contact Form
DPDT

Description

Differential Pressure Gage, Pressure Range 0-2 In WC, Relay Type 2 DPDT, Rated 10 A@28 VDC, 10 A @120/240 VAC, Accuracy +/-2% @70 Deg F Full Scale, Pressure Range Minor Div 0.05, Rated Total Pressure 20 In Hg to 25 PSIG, Velocity Range 1000-5600 FPM, Gage Connection 1/8 In NPT, Power Requirement 110 VAC @50/60 Hz, Dial Size 4 In, Compatible With Air and Non-Combustible Gas, Ambient Operating Range 20 to 120 Deg F, CE/UL/CSA, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.