Shop DWYER INSTRUMENTS

Differential pressure gage, range 1-0-1" w.c., minor divisions .05.

  • Mfr # 2302
  • Zoro # G0563857

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
2000
Process Connection Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2302
Zoro #
G0563857
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Manufacturers Warranty Length
1 yr
Differential Gauge Connection Size
1/8 in
Gauge Nominal Dial Size
3 1/2 in
Bolt Circle Diameter
4.125 in
Manufacturer Warranty Length
5 yr
Case Depth
1.687 in
Case Diameter
4 3/4 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
2000
Process Connection Gender
Female
Application
Flow Measurement, Vacuum Applications, Clean Rooms, HVAC/R, Fan Pressure Indication, Filtration Monitoring
Process Connection Location
Back, Side
Housing Material
Die Cast Aluminum
Pressure Range
1 to 0 to 1 in wc
Sensor Type
Diaphragm
Dial Material
Die Cast Aluminum
Gauge Operating Temp. Range
20 Degrees to 140 Degrees F
Scale Type
Pressure
Gauge Accuracy
+/-2%
Differential Gauge Connection Type
FNPT
Differential Pressure Range Value
-1 to 0 to 1
Differential Pressure Gauge Type
Differential Pressure Gauge
Includes
Instructions, Three Mounting Adapters with Screws, Two 1/8 in NPT Plugs, Two 1/8 in NPT to 3/16 in ID Rubber Tubing Adapters
Rated Total Pressure
-20 in Hg to 15 psi
Body Material
Die Cast Aluminum
Gauge Primary Range Smallest Graduation
0.05
Differential Pressure Range Units
in wc
Gauge Connection Location
Back and Side
Basic Gauge Case Material
Metal
Differential Pressure Range
1 in to 0 to 1 in wc
Case Material
Aluminum
Standards
EU Directive 2011/65/EU (RoHS II)
Case Color
Gray
Dial Color
White
Pressure Gauge Type
Differential Pressure Gauge
Accuracy Details
+/-2% (-HA model +/-1) of FS ( +/-3% (-HA +/-1.5%) on -0, -100PA, -125PA, -10MM and +/-4% (-HA +/-2%) on -00, -60PA, -6MM ranges), throughout range at 70 Degrees F (21.1 Degrees C).
Case Finish
Die Cast
Includes Mounting Hardware
Yes
Gauge Case Material
Aluminum
Pointer Characteristics
Red Tipped Pointer of Heat Treated Aluminum Tubing is easy to see
Sensor Material
Silicone Rubber
Over-Pressure Limit
1.72 bar
Pointer Material
Aluminum
Includes Vent Plug
Yes
Removable Bezel
No
Hazardous Location Rating
Not Rated
Bezel Material
Die Cast Aluminum
Adjustable Set Points
No
Mounting Orientation
Upright Only
Non-Sparking
No
Ambient Operating Temperature Range
20 Degrees to 140 Degrees F
Panel-Mountable
Yes
Case Construction
Corrosion Resistant
IP/NEMA Rating
IP67
Maximum Working Static Pressure
80 psig
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Bezel Mounting Type
Flush
Compatible Process Media
Cleanroom
Case Shape
Round
Includes Calibration Certificate
No
Blowout Safety Back
Yes
Mounting Hardware Included
Flange
Dial Face Material
Plastic
Pressure Measurement - Minimum
-1 in wc
Pressure Measurement - Maximum
1 in wc
Number of Switches
0
IP Rating
IP67
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
140 Degrees F
Working Static Pressure - Maximum
80 psig

Description

Differential Pressure Gauge, Pressure Range 1.0-0-1.0 Inches WC, Pressure Range Minor Divisions 0.05, Rated Total Pressure -20 Inches Hg to 15 PSIG, Differential Pressure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.