Shop DWYER INSTRUMENTS

Surface mount temperature sensor, PT1000 RTD, plastic junction box.

  • Mfr # S2-22
  • Zoro # G5742362

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Temp. Range (F)
-32 Degrees to 240 Degrees F
Temp. Range (C)
-35.5 Degrees to 115.5 Degrees
Primary Measuring Element
RTD
Probe Temp. Measuring Element
1000 Ohm RTD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S2-22
Zoro #
G5742362
UPC #
-
Country of Origin
China
Item
Surface Temperature Probe
Sensor Type
RTD
Temp. Range (F)
-32 Degrees to 240 Degrees F
Temp. Range (C)
-35.5 Degrees to 115.5 Degrees
Primary Measuring Element
RTD
Probe Temp. Measuring Element
1000 Ohm RTD
Probe Contact Material
Copper
Accuracy
+/-0.6 % @ 32 Degrees F
Use
Air and Surface
Includes
Housing
Temperature Measuring Element
RTD, Pt 1000 Ohm
Probe Material
Copper
For Air
Yes
RTD Type
2-Wire 1,000 ohm
For Solids
No
Probe Sheath Material
304 Stainless Steel
Resistance
1,000 ohm
Head Material
Plastic
Process Mounting
Hose Clamp
Includes Signal Converter
No
Maximum Temperature C
115.5 Degrees C
Minimum Temperature C
-35.5 Degrees C
For Application
Air, Surfaces
For Surfaces
Yes
Number of Wires
2-Wire
Temperature Range
-32 Degrees to 240 Degrees F/-35.5 Degrees to 115.5 Degrees C
Head Connection
3/8 in NPT Condit Knock Out
For Gases
No
For Liquids and Gels
No
Includes Thermowell
No
Minimum Temperature F
-32 Degrees F
Maximum Temperature F
240 Degrees F
Minimum Temperature °C
-35.5 Degrees C
Minimum Temperature °F
-32 Degrees F
Maximum Temperature °C
115.5 Degrees C
Maximum Temperature °F
240 Degrees F
Minimum Temperature °F
-32 Degrees F
Minimum Temperature °C
-35.5 Degrees C
Maximum Temperature °C
115.5 Degrees C
Maximum Temperature °F
240 Degrees F
For Media Type
Air, Surfaces
Maximum Temperature (°F)
240 Degrees F
Maximum Temperature (°C)
115.5 Degrees C

Dimensions

Probe Wire Length
6 ft
Wire Length
6 ft.
Probe Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Probe Diameter
0.25 in
Cable Length
6 ft
Probe Size
1/4 in
Opening/Diameter
0.25 in
Manufacturer Warranty Length
1 yr
Conduit Knock Out Size
3/8 in NPT

Description

Surface Temperature Probe, RTD Type 2-Wire 1,000 ohm, For Application Air, Surfaces, Number of Wires 2-Wire, Hose Clamp, Cable Length 6 ft, Strap On, -32 Degrees to 240 Degrees F/-35.5 Degrees to 115.5 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.