Shop DWYER INSTRUMENTS
See all product information
Create Account
Heat Shrink Tube, 0.24 in, Clear, 500 ft
Mfr # A-222
Zoro # G3606027
product price:Â
$
0.97
/ea
Sold in multiples of 7 for $6.79
Key Features
Shrink Tubing I.D. Before Shrinking
0.24 in
Material
Vinyl
Color
Clear
Length
500 ft
Service
Oxygen.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-222
- Zoro #
- G3606027
- UPC #
- -
- Country of Origin
- United States
- Item
- Heat Shrink Tube
- Shrink Tubing I.D. Before Shrinking
- 0.24 in
- Material
- Vinyl
- Color
- Clear
- Service
- Oxygen.
- Accuracy
- ±4% of full scale.
- Wetted Materials
- Acrylic and electroplated brass. Ball Float: Stainless steel (OMA-1); Agate (OMA-2, -3, -4); O-ring: NBR.
- Pressure Limit
- 29 psi (2.0 bar).
- Temperature Limit
- 32-140°F (0-60°C).
- Mounting
- Vertical.
Description
Tubing