Flow switch for liquids, actuation set point 1 GPM (3.79 LPM).
- Mfr # P2-14
- Zoro # G707149184
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Mounting Orientation
Any position. Set points shown are based on vertical, inlet down position.
Switch Type
SPST, N.O.
Features
Piston design incorporates a hermetically sealed SPST magnetic reed switch; All wetted parts are FDA compliant; Economical design
Wetted Materials
Housing: PPE & PS (polyphenylene ether and polystyrene); Piston: PPE & PS (polyphenylene ether and polystyrene) and epoxy; Spring and Stop Pin: 316 SS.
Process Connection
1/4" male NPT.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2-14
- Zoro #
- G707149184
- UPC #
- -
- Country of Origin
- United States
- Mounting Orientation
- Any position. Set points shown are based on vertical, inlet down position.
- Switch Type
- SPST, N.O.
- Features
- Piston design incorporates a hermetically sealed SPST magnetic reed switch; All wetted parts are FDA compliant; Economical design
- Wetted Materials
- Housing: PPE & PS (polyphenylene ether and polystyrene); Piston: PPE & PS (polyphenylene ether and polystyrene) and epoxy; Spring and Stop Pin: 316 SS.
- Process Connection
- 1/4" male NPT.
- Electrical Rating
- .17 A @ 120 VAC, .08 A @ 240 VAC, .13 A @ 120 VDC, .06 A @ 240 VDC.
- Pressure Limits
- 150 psi (10.3 bar) @ 70°F (21°C); 50 psi (3.4 bar) @ 212°F (100°C).
- Temperature Limits
- 0 to 212°F (-18 to 100°C).
- Service
- Compatible liquids or gases.
Description
Flow switch for liquids, actuation set point 1 GPM (3.79 LPM).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.