Shop DWYER INSTRUMENTS
See all product information
Create Account
Protective Rubber Boot for DPGW Gauges
Mfr # A-293
Zoro # G1577597
product price:Â
$
28.15
/ea
Key Features
Material
Rubber
Length (In.)
2.8 in
For Use With
Dwyer Series DPGA/DPGW/DPGAB/DPGWB Digital Pressure Gauges
Compatible Brand and Series
Dwyer DPGA, Dwyer DPGAB, Dwyer DPGW, Dwyer DPGWB
Overall Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-293
- Zoro #
- G1577597
- UPC #
- -
- Country of Origin
- United States
- Item
- Protective Boot
- Material
- Rubber
- For Use With
- Dwyer Series DPGA/DPGW/DPGAB/DPGWB Digital Pressure Gauges
- Compatible Brand and Series
- Dwyer DPGA, Dwyer DPGAB, Dwyer DPGW, Dwyer DPGWB
- Compatible with Product Type
- Digital Pressure Gauges
- Compatible with Series
- DPGA, DPGAB, DPGW, DPGWB
Description
Protective Boot, For Use With Dwyer Series DPGW Digital Pressure Gauges