Shop DWYER INSTRUMENTS
See all product information
Create Account
Full functional remote display for use with Series IEF.
- Mfr # A-IEF-FDSP-RM
- Zoro # G7724778
product price:Â
$
1,595.99
/ea
Free Shipping & Returns
Key Features
Type
Wall or Pipe Mount
Housing Material
Aluminum
Operating Temp. (F)
-4 Degrees to 158 Degrees F
Display Type
LCD
For Use With
IEFB Thermal Energy Meter, Series IEF Flow Transmitter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-IEF-FDSP-RM
- Zoro #
- G7724778
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Remote Display
- Type
- Wall or Pipe Mount
- Housing Material
- Aluminum
- Operating Temp. (F)
- -4 Degrees to 158 Degrees F
- Display Type
- LCD
- For Use With
- IEFB Thermal Energy Meter, Series IEF Flow Transmitter
- NEMA Rating
- 4X
- Cable
- #22 AWG 100 ft
- Operating Temperature - Maximum
- 158 Degrees F
- Operating Temperature - Minimum
- -4 Degrees F
- Product Type
- Remote Display
Description
Remote Display, Product Type Remote Display, Housing Material Aluminum, Display Type LCD, Compatible with Brand Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Includes Not Applicable, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.