Shop DWYER INSTRUMENTS
See all product information
Create Account
Shielded Cable, 16 ft Cable L
Mfr # A-231
Zoro # G2949213
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Connection
M-12 4 Pin Female
For Use With
Dwyer IS626 Intrinsically Safe Pressure Transmitters, Dwyer ISDP Intrinsically Safe Differential Pressure Transmitters
Features
16 Feet Long
Compatible Brand and Series
Dwyer IS626, Dwyer ISDP
Cable Length
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-231
- Zoro #
- G2949213
- UPC #
- -
- Country of Origin
- United States
- Item
- Shielded Cable
- Connection
- M-12 4 Pin Female
- For Use With
- Dwyer IS626 Intrinsically Safe Pressure Transmitters, Dwyer ISDP Intrinsically Safe Differential Pressure Transmitters
- Features
- 16 Feet Long
- Compatible Brand and Series
- Dwyer IS626, Dwyer ISDP
- Cable Connection Type
- 4 Pin Female M-12
- Compatible with Series
- Dwyer IS626, Dwyer ISDP
- Compatible with Product Type
- Differential Pressure Transmitters, Pressure Transmitters
Description
Shielded Cable, For Use With Dwyer IS626 Intrinsically Safe Pressure Transmitters, Dwyer ISDP Intrinsically Safe Differential Pressure Transmitters, Compatible Brand and Series Dwyer IS626, Dwyer ISDP, Cable Connection Type 4 Pin Female M-12, Cable Length 16 ft, Compatible with Series Dwyer IS626, Dwyer ISDP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.