Shop DWYER INSTRUMENTS
See all product information
Create Account
Static Pressure Fittng, 1/8"to3/16"Tubing
- Mfr # A-417A
- Zoro # G4682474
product price:Â
$
17.69
/ea
Key Features
Connection
Barb Fitting 1/8 in to 3/16 in ID Tubing
For Use With
Controllers, Manometers, Pressure Switches
Material of Construction
Stainless steel
Features
60 Micron Filter Picks Up Static Pressure
Includes
Foam Gasket, Mounting Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-417A
- Zoro #
- G4682474
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Tubing Diameter
- 1/8 in, 3/16 in
- Connection Size
- 1/8 in, 3/16 in
Details
- Item
- Static Pressure Fitting
- Connection
- Barb Fitting 1/8 in to 3/16 in ID Tubing
- For Use With
- Controllers, Manometers, Pressure Switches
- Material of Construction
- Stainless steel
- Features
- 60 Micron Filter Picks Up Static Pressure
- Includes
- Foam Gasket, Mounting Screws
- Compatible Brand and Series
- Dwyer Megahelic Gauges
- Material
- Stainless Steel
- Connection Type
- Hose Barb
Description
Static Pressure Fitting, Material Stainless Steel, Connection Size 1/8 in, 3/16 in, Includes Foam Gasket, Mounting Screws, Compatible Brand and Series Dwyer Megahelic Gauges, Connection Type Hose Barb, Features 60 Micron Filter Picks Up Static Pressure, For Tubing Diameter 1/8 in, 3/16 in, For Use With Controllers, Manometers, Pressure Switches