Shop DWYER INSTRUMENTS
See all product information
Create Account
Stainless Steel Y-Strainer, 1-1/2" pipe size, 800 psi WOG
Mfr # SYS-06
Zoro # G407149149
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Width
5.1 in
Height
2.6 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYS-06
- Zoro #
- G407149149
- UPC #
- -
- Country of Origin
- China
Description
Stainless Steel Y-Strainer, 1-1/2" pipe size, 800 psi WOG