Shop DWYER INSTRUMENTS
See all product information
Create Account
Ss Y Strainer, 114 Sst YStrainer
Mfr # SYS-05
Zoro # G307149126
product price:Â
$
86.29
/ea
Key Features
Length
6 in
Height
2.3 in
Width
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYS-05
- Zoro #
- G307149126
- UPC #
- -
- Country of Origin
- China
Description
Stainless Steel Y-Strainer, 1-1/4" pipe size, 800 psi WOG