Shop DWYER INSTRUMENTS
See all product information
Create Account
Stainless Steel Y-Strainer, 1/2" pipe size, 800 psi WOG
Mfr # SYS-02
Zoro # G007149112
product price:Â
$
50.29
/ea
Key Features
Height
1 in
Width
2.7 in
Length
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYS-02
- Zoro #
- G007149112
- UPC #
- -
- Country of Origin
- China
Description
Stainless Steel Y-Strainer, 1/2" pipe size, 800 psi WOG