Shop DWYER INSTRUMENTS
See all product information
Create Account
Stainless Steel Y-Strainer, 3/4" pipe size, 800 psi WOG
Mfr # SYS-03
Zoro # G307149119
product price:Â
$
60.35
/ea
Key Features
Length
6 in
Height
1.3 in
Width
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SYS-03
- Zoro #
- G307149119
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Height
- 1.3 in
- Width
- 5.1 in
Description
Stainless Steel Y-Strainer, 3/4" pipe size, 800 psi WOG
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov