Shop DWYER INSTRUMENTS

Submersible level transmitter, range 20 ft wc, 40 ft polyurethane cable

  • Mfr # FBLT-2SC-IVPF-20-40
  • Zoro # G1948205

product price: 
$
1,153.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10V DC to 33V DC
Series
FBLT
Standards
CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBLT-2SC-IVPF-20-40
Zoro #
G1948205
UPC #
-
Country of Origin
United States
Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10V DC to 33V DC
Series
FBLT
Standards
CE
Power Required - Submersible Transmitter
10V DC to 33V DC
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Output - Submersible Transmitter
4 to 20mA DC
Pressure Range
0 ft wc to 20 ft wc
Special Features
Flush Diaphragm Tip
Pressure Range - Submersible Transmitter
0 to 8.6 psi
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Cable Coating
Polyurethane
Thermal Error
+/-0.0075%
Weight
0.3 lb
Housing Material
316 Stainless Steel
Electrical Protection
Yes
Response Time
50 msec
Tip Design
Flush Tip
Seal Material
Fluoroelastomer
Minimum Operating Temperature
-4 Degrees F
Maximum Loop Resistance
1000 Ohm
Electrical Connections
Cable & Wire Leads
Maximum Pressure
20 ft wc
Cable Material
Polyurethane
Minimum Pressure
0 ft wc
Maximum Operating Temperature
176 Degrees F
Pressure Measurement - Maximum
20 ft wc
Operating Temperature - Minimum
-4 Degrees F
Electrical Connection
Cable & Wire Leads
Loop Resistance - Maximum
1,000 ohm
Input Voltage
10 to 33V DC
Operating Temperature - Maximum
176 Degrees F
Pressure Measurement - Minimum
0 ft wc
Output Power
4 to 20mA DC

Dimensions

Measuring Depth - Submersible Transmitter
0 to 20.0 ft
Sensor Length - Submersible Transmitter
5.94 in
Cable Length - Submersible Transmitter
40 ft
Cable Length
40 ft
Manufacturers Warranty Length
1 yr
Sensor Length
5.94 in
Overall Height
5.937 in
Overall Diameter
1.187 in
Measuring Depth
0 to 20.0 ft
Measuring Depth - Maximum
20 ft

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Flush Tip, Minimum Pressure 0 ft wc, Maximum Pressure 20 ft wc, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating Polyurethane, Sensor Length 5.94 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series FBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products