Water Leak Detector, H20 Leak Det Lin

  • Mfr # WD3-LP-D2-26

  • Zoro # G307149065


product price:  $92.59
/ea
Free Shipping & Returns

Key Features

Width
4.7 in
Length
3.3 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD3-LP-D2-26
Zoro #
G307149065
UPC #
-
Country of Origin
China

Dimensions

Width
4.7 in
Length
3.3 in
Height
3.5 in

Description

Line powered water leak detector with DPDT relay, 11 to 27 VAC/DC, no audible alarm, 26' prewired cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.