Shop DWYER INSTRUMENTS
See all product information
Create Account
Two-way zone valve, 1" NPT, 120 VAC.
- Mfr # ZV1042
- Zoro # G407144298
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
120V AC
Inlet Size
1 in
Outlet Size
1 in
Connection Type
Pigtail Leads; NPT Female
Temp. Range
32 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZV1042
- Zoro #
- G407144298
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inlet Size
- 1 in
- Outlet Size
- 1 in
Details
- Coil Volts
- 120V AC
- Connection Type
- Pigtail Leads; NPT Female
- Temp. Range
- 32 Degrees to 104 Degrees F
- Max. Pressure
- 300 psi
- Body Material
- Aluminum
Description
Two-way zone valve, 1" NPT, 120 VAC.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.