This item is Discontinued.

Dyco Pool Paint, Semi-Gloss, White DYC3150/5

This item is Discontinued.

Dyco

Pool Paint, Semi-Gloss, White (Discontinued)

Mfr # DYC3150/5
Zoro # G008850963
UPC # 029401315056
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DYC3150/5
Zoro #
G008850963
UPC #
029401315056
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Pool Paint
Finish
Semi-Gloss
Color
White
VOC Content
88 g/L
Dry Time
1 hr
Application Method
Brush, Roll
Resin Type
Acrylic
Cure Time
5 days
Features
Durable in Fresh or Salt Water; Resistant to Peeling, Cracking, and Blistering; Self Priming on Bare Concrete, Plaster, or Marcite
UV Resistant
Yes
Sheen
Semi-Gloss
Maximum Application Temperature
110 Degrees F
VOC Compliant
Yes
Use Location
Exterior
Surface Texture
Rough, Smooth
Minimum Application Temperature
50 Degrees F
Cleaning Method
Soap
For Use With
Concrete Pools
Coverage Area
250 sq ft/gal
For Use On
Decks and Masonry Surfaces
Fade Resistant
Yes
Chemical Resistant
Yes
Surface Material
Masonry
Primer Required
Yes
Skid Resistant
Yes
Dry Time to Recoat
8 hr
Base Type
Water
Flammability
Flammable
Resistance Properties
Chemical Resistant, Stain Resistant, Water Resistant

Description

Pool Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.