This item is Discontinued.

Dyco Pool Paint, Semi-Gloss, Ocean Blue DYC3151/1

This item is Discontinued.

Dyco

Pool Paint, Semi-Gloss, Ocean Blue (Discontinued)

Mfr # DYC3151/1
Zoro # G008850987
UPC # 029401315117
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DYC3151/1
Zoro #
G008850987
UPC #
029401315117
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Pool Paint
Finish
Semi-Gloss
Color
Ocean Blue
VOC Content
88 g/L
Dry Time
1 hr
Resin Type
Acrylic
Cure Time
5 days
Application Method
Brush, Roll
Features
Durable in Fresh or Salt Water; Resistant to Peeling, Cracking, and Blistering; Self Priming on Bare Concrete, Plaster, or Marcite
Dry Time to Recoat
8 hr
Minimum Application Temperature
50 Degrees F
Chemical Resistant
Yes
For Use On
Decks and Masonry Surfaces
Surface Material
Masonry
Resistance Properties
Chemical Resistant, Stain Resistant, Water Resistant
UV Resistant
Yes
Skid Resistant
Yes
Sheen
Semi-Gloss
Flammability
Flammable
Primer Required
Yes
Cleaning Method
Soap
Surface Texture
Rough, Smooth
For Use With
Concrete Pools
Fade Resistant
Yes
VOC Compliant
Yes
Base Type
Water
Use Location
Exterior
Maximum Application Temperature
110 Degrees F
Coverage Area
250 sq ft/gal

Description

Pool Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.