Shop DYMO
Create Account
0.75 in. Permanent Polyester Black on White
- Mfr # 784-18484
- Zoro # G224183760
product price:Â
$
1,681.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 784-18484
- Zoro #
- G224183760
- UPC #
- -
- Country of Origin
- China
Description
Features These flexible labels have no shape memory so they wrap easily around curved surfaces and stay that way. Industrial-strength adhesive labels won't curl or fall off. Easy-to-peel split back design makes applying labels quick and easy. Thermal transfer printing technology, so label text won't smudge, smear, or fade. Continuous label cassettes let you create sharp, easy-to-read labels of just about any length. Specifications Color: White. Material: Polyester. Width: 19 mm. Weight: 0.3 oz. Weight: 0.3 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.