Shop DYMO
See all product information
Create Account
ADAPTER, AC, F/LBLMAKERS, BK, PK3
Mfr # DYM40077CT
Zoro # G601838573
product price:Â
$
81.79
/pk 3, $27.26/ea
Key Features
For Use With
Dymo LabelManager Label Makers: 160, 210D, 220P, 500TS
Input Voltage
120V AC, 230V AC
Color
Black
Device Supported
Label Maker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYM40077CT
- Zoro #
- G601838573
- UPC #
- -
- Country of Origin
- China
Details
- For Use With
- Dymo LabelManager Label Makers: 160, 210D, 220P, 500TS
- Item
- AC Adapter
- Input Voltage
- 120V AC, 230V AC
- Color
- Black
- Device Supported
- Label Maker
Description
Keep this AC adapter handy to keep labeling when your batteries run out. AC adapter is compatible with Dymo LabelManager 160, 210D, 220P and 500TS.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov