This item is Discontinued.

Dymo DYMO 30376 Hanging File Folder Tab Inserts- 2 x 9/16- White- 260/Box 30376

This item is Discontinued.

Dymo

DYMO 30376 Hanging File Folder Tab Inserts- 2 x 9/16- White- 260/Box (Discontinued)

Mfr # 30376
Zoro # G003950910
UPC # 97043303762
Country of Origin China
Category File Folders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30376
Zoro #
G003950910
UPC #
97043303762
Country of Origin
China

Description

  • Presents copy clearly.
  • Easy to load and use.
  • Type: Labels-File Folder.
  • Label Size - text: 9/16" x 2".
  • Label Color: White.
  • Machine Compatibility: PC Label Printers.
  • Printed Text Color: Black.
  • Material: Paper.
  • Adhesive: Non-Adhesive.
  • Shape: Rectangular.
  • Finish: Matte.
  • Tab Style: Top Tab.
  • Tab Cut: 1/5.
  • Label Special Features: File Folder Labels.
  • Labels Per Unit: 260.
  • Labels Per Roll: 260.
  • Rolls Per Unit: 1.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.