Shop DYMO
See all product information
Create Account
LW Return Address Labels 3/4" x 2", White, Labels/Roll: 500
Mfr # DYM30330
Zoro # G701815825
product price:Â
$
18.99
/pk 500, $0.04/ea
Key Features
Printer Series Compatibility
4XL; 450; 450 Turbo; 450 Twin Turbo; 450 Duo; SE450; 330 Turbo; 450 Value Pack; Desktop Mailing Solution
Labels per Roll
500
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYM30330
- Zoro #
- G701815825
- UPC #
- 97043303304
- Country of Origin
- Mexico
Details
- Item
- LW Return Address Labels 3/4" x 2"
- Printer Series Compatibility
- 4XL; 450; 450 Turbo; 450 Twin Turbo; 450 Duo; SE450; 330 Turbo; 450 Value Pack; Desktop Mailing Solution
- Labels per Roll
- 500
- Color
- White
Description
Print Return Address/Multipurpose Labels directly from the roll for simple use. Compatible with DYMO LabelWriter printer EL40, EL60, CoStar LabelWriter XL, 300, 310, Turbo and CoStar LabelWriter XL Plus, Turbo, 320, 330, 330 Turbo, 400, 400 Turbo, Twin Turbo and DuoTurbo.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov