Shop DYMO
See all product information
Create Account
Heat Shrink Label, 3:1 I.D. Shrink Ratio, 3/8 in, White
Mfr # DYM18053
Zoro # G201859312
product price:Â
$
48.89
/ea
Key Features
Shrink Ratio
3:1
Color
White
Shrink Tubing I.D. Before Shrinking
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYM18053
- Zoro #
- G201859312
- UPC #
- 71701180537
- Country of Origin
- Belgium
- Item
- Heat Shrink Label
- Shrink Ratio
- 3:1
- Color
- White
- Shrink Tubing I.D. Before Shrinking
- 3/8 in
Description
White heat shrink tube offers a premium method of labeling wires and cables. Simply slide the tube onto the cable and shrink snugly to the cable using a heat gun. Labels will never fall off. The cassette fits into all Dymo Rhino printers including 6500, 6000, 5200, 5000, 4200, 3000 and 1000. Industrial-grade polyolefin offers a 3:1 heat shrink ratio and the convenience of printing directly on the 3/8" (9mm) tubing itself, eliminating the need for an extra labeling step.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.