This item is Discontinued.
This item is Discontinued.
LabelManager 160P Label Maker, 2 Lines, 7.9 x 4.65 x 1.9 (Discontinued)
Mfr #
DYM1790415
Zoro #
G6428740
UPC # 071701059352
Country of Origin China
Category Label Makers & Printers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYM1790415
- Zoro #
- G6428740
- UPC #
- 071701059352
- Country of Origin
- China
- Item
- Label Maker,2 Lines,Black/Silver
- Includes
- Black on White 1/2 in x 10 ft, Starter D1 Label Cassette
- Power Source
- Battery Power
- Voltage
- 9 V
- Color Printing Capability
- Multi-Color
- Display
- Monochrome LCD
- Color
- Black
- Input Method
- QWERTY
- Application
- Files and Binders, Home Organization, Supplies Storage
- Printer Configuration - Battery Printer Only
- Printer Only
- Manufacturers Warranty
- 1 yr
- Features
- 228 Symbols and Clip-Art Images, 4 Boxes Plus Underline, 6 Font Sizes, (8 )Text Styles, One-Touch Fast Formatting Keys
- Label Series Compatibility
- DYMO D1
- Print Preview Feature
- Yes
- Power Configuration
- Printer Only
- Brand & Series - Handheld & Portable Label Printers
- DYMO
- Printhead Resolution
- 180 dpi
- Number of Fonts
- 1
- Max. Lines of Print
- 2
- Maximum Print Speed
- 0.5 ips
- Label Maker Type
- Handheld
- Number of Font Styles
- 8
Description
Label Maker,2 Lines,Black/Silver, Color Printing Capability Multi-Color, Maximum Label Width 1/2 in, Application Files and Binders, Home Organization, Supplies Storage, Power Source Battery Power, Input Method QWERTY Keyboard, Label Series Compatibility DYMO D1, Display Monochrome LCD, Battery Size (6) AAA, Color Black, Features 228 Symbols and Clip-Art Images, 4 Boxes Plus Underline, 6 Font Sizes, (8 )Text Styles, One-Touch Fast Formatting Keys