Shop DYMO

Label Tape, Black/White, Labels/Roll: 1700

  • Mfr # 1933083

  • Zoro # G9208145


product price: 
$
90.89
/ea

Key Features

Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
450, 450 Turbo, 4XL, LabelWriter
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1933083
Zoro #
G9208145
UPC #
071701002464
Country of Origin
Mexico
Item
Label Tape
Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
450, 450 Turbo, 4XL, LabelWriter
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Semi-Gloss
Resistance Properties
Moisture-Resistant, Oil-Resistant, Tear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
850
Tape Format
Die Cut - Tag
Legend Color
Black
Label Maker Tape Finish
Semi-Gloss
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Background Color
White
Temp. Range
-18 Degrees to 60 Degrees C
Legend
Blank
Max. Lines of Print
10
Standards
UL Recognized Component to UL969
Indoor / Outdoor
Indoor
For Use With
DYMO LabelWriter Printers
Metal Detectable
No
Color
Black/White
Label Type
Indoor/Outdoor
Tape Material
Polypropylene
Material
Polypropylene
Secondary Label Included
Secondary Label Not Included
Minimum Service Temperature
0 Degrees F
Maximum Service Temperature
122 Degrees F
Labels per Row
2
For Print Method
Direct Thermal
Compatible Mfr Part Number
1752264, 1752265, 1752266, 1755120, 2133382, 2133383
Adhesive Material
Acrylic
Product Type
Pre-Cut Label Stock Roll
Preprinted Text
No Legend
Label Shape
Square

Description

Pre-Cut Label Stock Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 23M340, 4NHL6, 4NHL7, 506L38, Compatible Mfr Part Number 1752264, 1752265, 1752266, 1755120, 2133382, 2133383, Label Color White, Label Finish Semi-Gloss, Label Height 1 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 850, Printer Series Compatibility 450, 450 Turbo, 4XL, LabelWriter, Vial/Tube Size 25 x 25 mm, Adhesive Properties Permanent Adhesive, Recommended Ribbon Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.