Shop DYMO
See all product information
Create Account
Rhino Heat Shrink Tubes Industrial Label Tape, 0.75" x 5 ft, White/Black Print
Mfr # DYM18057
Zoro # G6428689
product price:Â
$
60.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Wires and Cable Marking
Label Color
White
Printer Series Compatibility
Rhino
Label Media Format
Continuous Roll Cartridge
Adhesive
Non-Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYM18057
- Zoro #
- G6428689
- UPC #
- 071701180575
- Country of Origin
- United States
Dimensions
- Size
- 3/4 in x 5 ft
- Label Width
- 3/4 in
- Roll Length
- 5 ft
- Width
- 3/4 in
Details
- Item
- Label Tape
- Application
- Wires and Cable Marking
- Label Color
- White
- Printer Series Compatibility
- Rhino
- Label Media Format
- Continuous Roll Cartridge
- Adhesive
- Non-Adhesive
- Color
- Black/White
- Features
- Heat Shrink Tubes
- Legend Color
- Black Print on White Tape
- Ink Color
- Black
- Material
- Polyester Coated
- Minimum Wire Gauge
- 10 AWG
- Label Attachment Style
- Heat Shrink
- Maximum Wire Gauge
- 4 AWG
- Rolls per Case
- 1
- Background Color
- White
- Adhesive Properties
- Non-Adhesive
- Label Material
- Polyester
- Ribbon Color
- Black
- Product Type
- Sleeve Label
Description
Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Label Color White, Label Width 3/4 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 10 AWG, Label Attachment Style Heat Shrink, Label Media Format Continuous Roll Cartridge, Product Type Sleeve Label, Adhesive Non-Adhesive