Shop DYMO
See all product information
Create Account
LabelWriter Video Top Labels, White, Labels/Roll: 150
Mfr # DYM30326
Zoro # G201859046
product price:Â
$
16.59
/pk 150, $0.11/ea
Key Features
Printer Series Compatibility
Dymo LabelWriter 450 Series
Labels per Roll
150
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYM30326
- Zoro #
- G201859046
- UPC #
- 71701303264
- Country of Origin
- Mexico
Details
- Item
- LabelWriter Video Top Labels
- Printer Series Compatibility
- Dymo LabelWriter 450 Series
- Labels per Roll
- 150
- Color
- White
Description
Paper VHS Tape/Top labels print directly from the roll for simple use. Print labels one-up or in a batch. Direct thermal printing process means no need for messy, expensive ink or toner cartridges They are compatible with DYMO LabelWriter EL60, Turbo and CoStar LabelWriter XL Plus, Turbo, 320, 330, 330 Turbo, 400, 400, 450 Turbo, Twin Turbo and DuoTurbo.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov