This item is Discontinued.

This item is Discontinued.
6" (152mm) Dia. Vacuum-Ready Dynorbital Extreme Random Orbital Sander .3 hp, 12,000 RPM, 3/32" (2.5 (Discontinued)
Mfr #
X62V
Zoro #
G702650098
UPC # 616026000000
Country of Origin United States
Category Air Sanders, Buffers & Polishers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X62V
- Zoro #
- G702650098
- UPC #
- 616026000000
- Country of Origin
- United States
- HP
- 0.3
- Pad Face Type
- Hook-Face
- Vacuum/Non-Vacuum
- Vacuum
- Lever Type
- Palm
- Tool Weight
- 1.99 lb.
- No Load RPM
- 12,000
- Motor Type
- Rotary Vane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.