Shop DYNABRADE

Dynafile Abrasive Belt Tool w/ Contact Arm, 0.5 HP, 20,000 RPM, Straight-Line, 1/8"-1/2" W x 24" L

  • Mfr # 14000
  • Zoro # G3606827

product price: 
$
734.00
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.5 HP
Belt Size
1/8 to 1/2 in W x 24 in L
Pad Size
1/8" to 1/2"W x 24"L
Average CFM @ 15 Second Run Time
7.75 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14000
Zoro #
G3606827
UPC #
616026140004
Country of Origin
United States

Dimensions

Belt Size
1/8 to 1/2 in W x 24 in L
Pad Size
1/8" to 1/2"W x 24"L
Overall Length
14.6"
Min. Hose Size
1/4 in
Min Hose Size
1/4"
Tool Length
14 5/8 in
Belt Length
24 in
Belt Width
1/2 in
Tool Width
5 3/4 in
Minimum Hose Size
1/4 in
Air Inlet Size
1/4 in
Tool Height
4 5/8 in
Overall Width
5 3/4 in
Hose Size - Minimum
1/4 in
Air Inlet Connection Size
1/4 in
Overall Height
4 5/8 in
Fits Chest Size
Finish and Polish Using Slack of Belt

Details

Item
Air Belt Sander
Duty
Industrial
HP
0.5 HP
Average CFM @ 15 Second Run Time
7.75 cfm
CFM @ Full Load
31 cfm
Free Speed
20,000 rpm
Required Pressure
90 psi
Exhaust Type
Front
Air Inlet
1/4" NPT
Throttle
Lever
Includes
Contact Arm
Housing Material
Composite
Application
For use on Metal, Plastic, Fiberglass, Composites, Rubber, Glass and Stone
Tool Weight
3.32 lb
Standards
CE; EAC
Features
Finish and Polish Using Slack of Belt
Product Type
Air Belt Sander
Sound Level (dB)
77 dB
Tool Series
Dynafile II, Dynafile III
Grip Type
Straight
Belt Speed
5,800 SFPM
Arm Type
Fixed
Average Flow Rate
7.75 cfm
Air Consumption
31 cfm
Air Inlet Type
NPT
Vacuum Type
Non-Vacuum
Throttle Type
Lever
Exhaust Location
Front
Speed Settings
Fixed
Horsepower
0.5 hp
Arm Rotation
0 Degrees
Sound Level
77 dB
Motor Speed - Maximum
20,000 RPM
Handle Type
Straight
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production

Description

Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 24 in, Arm Type Fixed, Arm Rotation 0 Degrees , Speed Settings Fixed, Belt Speed 5,800 SFPM, Grip Type Straight, Horsepower 0.5 hp, Duty Heavy, Air Consumption 31 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Throttle Type Lever, Vacuum Type Non-Vacuum, Tool Series Dynafile II, Dynafile III, Sound Level 77 dB, Vibration Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.