This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79924
- Zoro #
- G0589576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 6"
Details
- Item
- Film and Paper Disc
- Vacuum Hole Design
- Non-Vacuum
- Abrasive Material
- Aluminum Oxide
- Grade
- P
- Backing Material
- Paper
- Series
- Dynacut
- Abrasive Type
- Coated
- Abrasive Grit
- 150
- Color
- Gold
- Back Mounting Type
- Pressure Sensitive Adhesive (PSA)
Description
Disc,6 In.dia.,AO,150G,Non-Vac0, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.