This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93641
- Zoro #
- G0813935
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Triangular Detail Sheet, 2-7/8" x 3-1/8"
- Vacuum Hole Design
- 6 Hole
- Abrasive Material
- Aluminum Oxide
- Grade
- P
- Backing Material
- Paper
- Series
- Dynacut
- Abrasive Type
- Coated
- Abrasive Grit
- 150
- Color
- Gold
- Back Mounting Type
- Pressure Sensitive Adhesive (PSA)
Description
Disc,Triangularx150G,AO,Vac,PSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.