Shop DYNABRADE
Create Account
DYN-92246 0.75 in. Dynazip Medium Wire Wheel
- Mfr # DYN-92246
- Zoro # G504020341
product price:Â
$
84.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYN-92246
- Zoro #
- G504020341
- UPC #
- 616026922464
- Country of Origin
- China
Description
Features:
- DynaZip Medium Wire Wheel.
- For use with DynaZip surface preparation tool.
- Allows efficient surface preparation and decal removal.
- Wire wheel has band width of 3/4inch (19 mm).
- Wire wheels only, no hub included.
- 4inch Diameter.
- Medium Grade.
- Dimension - 4 in. diameter x 3/4 in wide.
- Size - Medium.
- Item Weight - 0.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.