This item is Discontinued.

Dynabrade Dynabrade DYN-DAQ6 0.38 in. 6 in. Non-Vacuum National Detroit Dual-Action Sander DYN-DAQ6

This item is Discontinued.

Dynabrade

Dynabrade DYN-DAQ6 0.38 in. 6 in. Non-Vacuum National Detroit Dual-Action Sander (Discontinued)

Mfr # DYN-DAQ6
Zoro # G204006744
UPC # 616026214101
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DYN-DAQ6
Zoro #
G204006744
UPC #
616026214101
Country of Origin
China

Description

Features
  • 10,000 RPM National Detroit DAQ-6 is truly two-tools-in-one, easily changing from a Rotary Disc Sander to Random Orbital Sander with the flip of a switch
  • Ideal for metal applications; great on composite materials
  • Excellent for automotive work, such as paint stripping and blending
  • Also utilized for leveling glue seams on Corian and other solid surfaces
Includes:
  • 6" (152 mm) Diameter, Non-Vacuum, Vinyl-Face Pad
Specifications
  • Size: 6"
  • Weight: 4.73 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.