This item is Discontinued.

Dynamat Dynamat DYN50306 DynaBox Speaker Enclosure for Ceiling Speakers DYN50306

This item is Discontinued.

Dynamat

Dynamat DYN50306 DynaBox Speaker Enclosure for Ceiling Speakers (Discontinued)

Mfr # DYN50306
Zoro # G804016358
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DYN50306
Zoro #
G804016358
UPC #
-
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Lots of options in every category
  • High quality construction and modern designs
  • Superior quality performance and reliability
  • Competitive prices and value for money

DynaBox is a unique retrofitable ceiling speaker enclosure that completely encases the speaker, projecting more clear sound into the room and maximizing your speaker’s output. DynaBox effectively reduces sound migration between rooms, ceilings and floors. With DynaBox, speakers sound incredible without causing annoying noise in other rooms

Even the very best speaker will send the same sound into the wall structure as it does into the theater. This migrating sound subtracts from your speaker’s sound quality, and can create annoying noise in adjacent rooms. DynaBox acts as a moisture barrier for your speakers, and will drastically reduce unwanted noise migration into other rooms of the house, as well as dramatically improve the sound of every speaker

DynaBox is ultra-flexible which enables it to be completely collapsed for installation. This revolutionary design makes the DynaBox extremely easy to retrofit through existing speaker openings or install in new construction.

Features
  • Reduce noise through floors
  • Diffuse back-wave distortion
  • Provide moisture barrier
  • Improve sound quality
Includes:
  • (1) DynaBox 17" x 12" x 6.5"
  • (1) SoundSnake 1.5" x 5.5" x 54"
  • (1) Back-Wave Foam 13.5" x 9" x 1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews