This item is Discontinued.

This item is Discontinued.
Ultimate Duty Performance Brake Pads, High Torque/Aggressive Initial Bite, Rear (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1400-0792-00
- Zoro #
- G306700694
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 4.4 in
- Thickness (mm)
- 17.1 mm
- Height
- 4. in
- Outer Pad Height
- 51.6 mm
- Length
- 9.5 in
- Inner Pad Width
- 142.5 mm
- Outer Pad Width
- 142.5 mm
- Inner Pad Height
- 51.6 mm
Details
- Item
- Disc Brake Pad Set
- Material
- Semi-Metallic
- Dust Levels
- Medium
- Friction Material Attachment
- Integrally Molded
- Noise Level
- 45356
- Pad Quantity
- 4
Description
DFC ULTIMATE DUTY PERFORMANCE Be ready for anything and anywhere. Designed for the Ultimate Trucks and SUVs with larger wheels or tires, and modified suspension. DFC Ultimate Duty Performance Brake Pads deliver exceptional braking performance in any condition. These pads are exclusively engineered and formulated to withstand extreme heat, heavy duty operation, frequent stopping, off-roading, or towing.
- •Designed for Trucks and SUVs with bigger wheels or tires, and modified suspension. Great performance for off-roading and towing.
- •Offers high friction coefficient and low compressibility
- •Delivers unmatched braking performance, pedal response, and superb brake control
- •Improved Braking Performance Especially for Vehicles With Larger Tires
- •High resistance to brake fade at high operating temperature ranges
- •Extremely High Torque with Aggressive Initial Bite
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.