This item is Discontinued.

Dynamic Mobile Tool Case, Impact-Resistant Polypropylene, Black, 22 in W x 14 in D x 11-1/2 in H D105201

Mobile Tool Case, Impact-Resistant Polypropylene, Black, 22 in W x 14 in D x 11-1/2 in H (Discontinued)

  • Mfr # D105201
  • Zoro # G300874780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D105201
Zoro #
G300874780
UPC #
67965107199
Country of Origin
China

Dimensions

Width
22 in
Overall Depth
14 in
Height
11-1/2 in
Depth
14 in
Size
Medium

Details

Item
Mobile Tool Case
Material
Impact-Resistant Polypropylene
Color
Black
Includes
Foam trays and foam inside lid
Features
Water-Resistant, Crushproof & Dustproof
Handle Type
Retractable Extend, Molded Top & Side Handles

Description

Holds up to 4 Dynamic tool sets with foam organizers. . 22 (w) x 14 (d) x 11.4 (h) (exterior dimensions). . Made of strong and lightweight impact resistant polypropylene. . Water-Resistant, crushproof, and dustproof construction. . Includes 4 Pick N Pluck foam trays and convoluted foam inside lid. . Quiet and robust 21⁄4” casters for convenient rolling. . Comfortable rubber over-molded top and side handles. . Retractable extension handle for easy transport. . Large robust jam-free latches. . Padlock eyelets for extra security. . SGS Tested.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.