Shop DYNAMIC RUGS

AN710571193434 Ancient Garden 6 ft. 7 in. x 9 ft. 6 in. 57119-3434 Rug - Blue/Ivory

  • Mfr # AN710571193434
  • Zoro # G404028232

product price: 
$
769.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AN710571193434
Zoro #
G404028232
UPC #
845546021955
Country of Origin
Belgium

Description

Turn of the Century Persian patterns are skill fully recreated in this exciting and sophisticated collection. The antique shades from sun-washed colors are blended softly with today' s fashion of low contrast patterns with field colors of champagne, dusted blue, soft greens, creme, malt and a luxurious black or ruby red. Woven with Decolan, a wool-like fine heat-set polypropylene fibre at nearly a million points per square meter to achieve a fine pencil point finish and design clarity.
  • Collection: Ancient Garden.
  • Color: Blue/Ivory.
  • Shape: Rectangle.
  • Style: 57119-3434.
  • Size: 6' 7" x 9' 6".
    Please Note: The images presented are approximations only and not intended as exact representations. Colors are relative due to differences between monitors and designs may slightly vary by size
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.