Ancient Garden 3 ft. 11 in. x 5 ft. 7 in. 57365-3464 Rug - Blue/Ivory
- Mfr # AN46573653464
- Zoro # G124217848
product price:Â
$
268.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN46573653464
- Zoro #
- G124217848
- UPC #
- -
- Country of Origin
- China
Description
Turn of the Century Persian patterns are skill fully recreated in this exciting and sophisticated collection. The antique shades from sun-washed colors are blended softly with today' s fashion of low contrast patterns with field colors of champagne, dusted blue, soft greens, creme, malt and a luxurious black or ruby red. Woven with Decolan, a wool-like fine heat-set polypropylene fibre at nearly a million points per square meter to achieve a fine pencil point finish and design clarity. Collection: Ancient Garden. Color: Blue/Ivory. Shape: Rectangle. Style: 57365-3464. Size: 3' 11 in x 5' 7 in. Please Note: The images presented are approximations only and not intended as exact representations. Colors are relative due to differences between monitors and designs may slightly vary by size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.